- Hex Nipple w/ 3/4" x 3/4" Male Pipe Thread
| Male Pipe Size | 3/4 in |
| Fitting Type | Straight |
| End Size | 3/4 NPT(m) |
| Material | Carbon Steel |
| Fitting Description | Hex Nipple |
| Male Pipe Size A1 | 3/4 in |
| End Types | NPT - All Ends |
| Overall Length | 1.96 in |
| SAE Reference No. | 140137 |
| No. of Ends | 2 |
| Weight | 0.25 LB |

