- Hex Nipple w/ 1" x 1" Male Pipe Thread
| Male Pipe Size | 1 in |
| Fitting Description | Hex Nipple |
| Fitting Type | Straight |
| SAE Reference No. | 140137 |
| End Size | 1 NPT(m) |
| No. of Ends | 2 |
| End Types | NPT - All Ends |
| Material | Carbon Steel |
| Overall Length | 2.34 in |
| Male Pipe Size A1 | 1 in |
| Weight | 0.406 LB |

