- Hex Nipple w/ 1 1/2" x 1 1/2" Male Pipe Thread
| No. of Ends | 2 |
| Overall Length | 2.61 in |
| Material | Carbon Steel |
| Male Pipe Size | 1 1/2 in |
| Fitting Description | Hex Nipple |
| End Size | 1 1/2 NPT(m) |
| SAE Reference No. | 140137 |
| End Types | NPT - All Ends |
| Fitting Type | Straight |
| Male Pipe Size A1 | 1 1/2 in |
| Weight | 1.05 LB |

