- Long Nipple Fitting Description
- 3/4 in Male Pipe Size
- 3/4 in Male Pipe Size A1
- Carbon Steel Material
| End Size | 3/4 NPT(m) |
| Overall Length | 1.375 in |
| Series | 2084 |
| Male Pipe Size | 3/4 in |
| No. of Ends | 2 |
| Material | Carbon Steel |
| End Gender 1 | Male |
| Fitting Description | Long Nipple |
| SAE Reference No. | N/A |
| Thread Sealant | No |
| Length | 1.620 in |
| Fitting Type | Straight, Nipple |
| End Types | NPT - All Ends |
| End Gender 2 | Male |
| Thread Size | 3/4-14 |
| Weight | 0.0 LB |
| EAN or UPC | 678146181572 |

