- 90° Male Elbow w/ 1" x 1" Male Pipe Thread
| Fitting Type | Elbow, 90° |
| M | 1.97 in |
| Male Pipe Size | 1 in |
| SAE Reference No. | 140237 |
| No. of Ends | 2 |
| End Size | 1 NPT(m) |
| M1 | 1.97 in |
| Fitting Description | 90° Male Elbow |
| Material | Carbon Steel |
| Male Pipe Size A1 | 1 in |
| End Types | NPT - All Ends |
| Weight | 1.3 LB |
| EAN or UPC | 678146098597 |

