- 90° Male Elbow w/ 1/8" x 1/8" Male Pipe Thread
| End Size | 1/8 NPT(m) |
| Male Pipe Size A1 | 1/8 in |
| No. of Ends | 2 |
| Male Pipe Size | 1/8 in |
| Material | Carbon Steel |
| Fitting Type | Elbow, 90° |
| SAE Reference No. | 140237 |
| End Types | NPT - All Ends |
| Fitting Description | 90° Male Elbow |
| M | 0.78 in |
| M1 | 0.78 in |
| Weight | 0.063 LB |

