- 90° Male Elbow w/ 1/4" x 1/4" Male Pipe Thread
| SAE Reference No. | 140237 |
| M | 1.09 in |
| End Types | NPT - All Ends |
| Male Pipe Size | 1/4 in |
| Male Pipe Size A1 | 1/4 in |
| Fitting Description | 90° Male Elbow |
| End Size | 1/4 NPT(m) |
| M1 | 1.09 in |
| Material | Carbon Steel |
| No. of Ends | 2 |
| Fitting Type | Elbow, 90° |
| Weight | 0.109 LB |

