- 90° Elbow w/ 1" x 1" Female Pipe Thread
| Fitting Type | Elbow, 90° |
| Fitting Description | 90° Elbow |
| Material | Carbon Steel |
| End Types | NPT - All Ends |
| No. of Ends | 2 |
| SAE Reference No. | 140238 |
| N | 1.62 in |
| End Size | 1 NPT(f) |
| Female Pipe Size | 1 in |
| Female Pipe Size A1 | 1 in |
| N1 | 1.62 in |
| Weight | 0.938 LB |

