- 90° Elbow w/ 1/8" x 1/8" Female Pipe Thread
| Female Pipe Size | 1/8 in |
| Female Pipe Size A1 | 1/8 in |
| End Size | 1/8 NPT(f) |
| N1 | 0.66 in |
| N | 0.66 in |
| Fitting Description | 90° Elbow |
| No. of Ends | 2 |
| SAE Reference No. | 140238 |
| Material | Carbon Steel |
| End Types | NPT - All Ends |
| Fitting Type | Elbow, 90° |
| Weight | 0.156 LB |
| EAN or UPC | 678146136510 |

