- 90° Elbow w/ 1 1/2" x 1 1/2" Female Pipe Thread
| No. of Ends | 2 |
| Material | Carbon Steel |
| Female Pipe Size | 1 1/2 in |
| End Types | NPT - All Ends |
| End Size | 1 1/2 NPT(f) |
| N1 | 2.08 in |
| Fitting Description | 90° Elbow |
| Female Pipe Size A1 | 1 1/2 in |
| SAE Reference No. | 140238 |
| N | 2.08 in |
| Fitting Type | Elbow, 90° |
| Weight | 3.19 LB |
| EAN or UPC | 678146052216 |

