- 45° Street Elbow w/ 1" Female Pipe Thread x 1" Male Pipe Thread
| N1 | 1.12 in |
| N | 1.72 in |
| Fitting Description | 45° Street Elbow |
| Material | Carbon Steel |
| End Types | NPT - All Ends |
| End Size | 1 NPT(f), 1 NPT(m) |
| Fitting Type | Elbow, 45° |
| SAE Reference No. | 140339 |
| Male Pipe Size | 1 in |
| No. of Ends | 2 |
| Female Pipe Size | 1 in |
| Weight | 0.813 LB |

