- 45° Street Elbow w/ 1/4" Female Pipe Thread x 1/4" Male Pipe Thread
| Material | Carbon Steel |
| Fitting Description | 45° Street Elbow |
| SAE Reference No. | 140339 |
| N | 1.05 in |
| Female Pipe Size | 1/4 in |
| N1 | 0.62 in |
| End Size | 1/4 NPT(f), 1/4 NPT(m) |
| End Types | NPT - All Ends |
| Male Pipe Size | 1/4 in |
| No. of Ends | 2 |
| Fitting Type | Elbow, 45° |
| Weight | 0.125 LB |

