- 45° Street Elbow w/ 3/8" Female Pipe Thread x 3/8" Male Pipe Thread
| End Size | 3/8 NPT(f), 3/8 NPT(m) |
| Female Pipe Size | 3/8 in |
| No. of Ends | 2 |
| N1 | 0.72 in |
| Material | Carbon Steel |
| N | 1.06 in |
| Fitting Type | Elbow, 45° |
| Fitting Description | 45° Street Elbow |
| Male Pipe Size | 3/8 in |
| End Types | NPT - All Ends |
| SAE Reference No. | 140339 |
| Weight | 0.172 LB |
| EAN or UPC | 678146052292 |

