- 45° Street Elbow w/ 1/2" Female Pipe Thread x 1/2" Male Pipe Thread
| Material | Carbon Steel |
| SAE Reference No. | 140339 |
| Fitting Description | 45° Street Elbow |
| Male Pipe Size | 1/2 in |
| End Types | NPT - All Ends |
| Female Pipe Size | 1/2 in |
| No. of Ends | 2 |
| N1 | 0.91 in |
| Fitting Type | Elbow, 45° |
| End Size | 1/2 NPT(f), 1/2 NPT(m) |
| N | 1.34 in |
| Weight | 0.297 LB |
| EAN or UPC | 678146052308 |

