- 90° Street Elbow w/ 1" Female Pipe Thread x 1" Male Pipe Thread
| End Size | 1 NPT(f), 1 NPT(m) |
| N | 1.97 in |
| No. of Ends | 2 |
| Fitting Description | 90° Street Elbow |
| End Types | NPT - All Ends |
| SAE Reference No. | 140239 |
| Fitting Type | Elbow, 90° Street |
| Material | Carbon Steel |
| Female Pipe Size | 1 in |
| Male Pipe Size | 1 in |
| N1 | 1.62 in |
| Weight | 1.078 LB |
| EAN or UPC | 678146052322 |

