- 90° Street Elbow w/ 1/4" Female Pipe Thread x 1/8" Male Pipe Thread
| Male Pipe Size | 1/8 in |
| Material | Carbon Steel |
| Female Pipe Size | 1/4 in |
| SAE Reference No. | 140239 |
| N | 0.9 in |
| End Size | 1/8 NPT(m), 1/4 NPT(f) |
| Fitting Type | Elbow, 90° Street |
| No. of Ends | 2 |
| End Types | NPT - All Ends |
| Fitting Description | 90° Street Elbow |
| N1 | 0.88 in |
| Weight | 0.134 LB |

