- 90° Street Elbow w/ 1 1/4" Female Pipe Thread x 1 1/4" Male Pipe Thread
| Female Pipe Size | 1 1/4 in |
| N | 2.38 in |
| Material | Carbon Steel |
| SAE Reference No. | 140239 |
| Fitting Description | 90° Street Elbow |
| End Size | 1 1/4 NPT(f), 1 1/4 NPT(m) |
| Fitting Type | Elbow, 90° Street |
| Male Pipe Size | 1 1/4 in |
| N1 | 1.7 in |
| No. of Ends | 2 |
| End Types | NPT - All Ends |
| Weight | 1.438 LB |

