- 90° Street Elbow w/ 1/8" Female Pipe Thread x 1/4" Male Pipe Thread
| Fitting Type | Elbow, 90° Street |
| N1 | 0.67 in |
| N | 1.09 in |
| Material | Carbon Steel |
| End Types | NPT - All Ends |
| End Size | 1/8 NPT(f), 1/4 NPT(m) |
| SAE Reference No. | 140239 |
| Male Pipe Size | 1/4 in |
| Fitting Description | 90° Street Elbow |
| No. of Ends | 2 |
| Female Pipe Size | 1/8 in |
| Weight | 0.101 LB |
| EAN or UPC | 678146098689 |

