- 90° Street Elbow w/ 3/4" Female Pipe Thread x 1/2" Male Pipe Thread
| Fitting Type | Elbow, 90° Street |
| SAE Reference No. | 140239 |
| No. of Ends | 2 |
| Female Pipe Size | 3/4 in |
| End Types | NPT - All Ends |
| End Size | 1/2 NPT(m), 3/4 NPT(f) |
| Material | Carbon Steel |
| Male Pipe Size | 1/2 in |
| N1 | 1.36 in |
| Fitting Description | 90° Street Elbow |
| N | 1.59 in |
| Weight | 0.738 LB |

