- 90° Street Elbow w/ 3/8" Female Pipe Thread x 1/2" Male Pipe Thread
| N | 1.47 in |
| No. of Ends | 2 |
| Female Pipe Size | 3/8 in |
| Fitting Type | Elbow, 90° Street |
| End Types | NPT - All Ends |
| Fitting Description | 90° Street Elbow |
| Material | Carbon Steel |
| End Size | 3/8 NPT(f), 1/2 NPT(m) |
| SAE Reference No. | 140239 |
| N1 | 1.101 in |
| Male Pipe Size | 1/2 in |
| Weight | 0.281 LB |
| EAN or UPC | 678146098696 |

