- Tee w/ 3/4" Female Pipe Thread
| End Size | 3/4 NPT(f) |
| N | 1.36 in |
| Material | Carbon Steel |
| Fitting Description | Tee |
| Female Pipe Size | 3/4 in |
| No. of Ends | 3 |
| End Types | NPT - All Ends |
| Fitting Type | Tee |
| SAE Reference No. | 140438 |
| Weight | 0.766 LB |
| EAN or UPC | 678146052421 |

