- Tee w/ 1" Female Pipe Thread
| SAE Reference No. | 140438 |
| Fitting Description | Tee |
| No. of Ends | 3 |
| Fitting Type | Tee |
| N | 1.62 in |
| End Types | NPT - All Ends |
| Female Pipe Size | 1 in |
| Material | Carbon Steel |
| End Size | 1 NPT(f) |
| Weight | 1.219 LB |
| SAE Reference No. | 140438 |
| Fitting Description | Tee |
| No. of Ends | 3 |
| Fitting Type | Tee |
| N | 1.62 in |
| End Types | NPT - All Ends |
| Female Pipe Size | 1 in |
| Material | Carbon Steel |
| End Size | 1 NPT(f) |
| Weight | 1.219 LB |