- Tee w/ 1 1/4" Female Pipe Thread
| Fitting Type | Tee |
| Material | Carbon Steel |
| Female Pipe Size | 1 1/4 in |
| Fitting Description | Tee |
| SAE Reference No. | 140438 |
| End Size | 1 1/4 NPT(f) |
| No. of Ends | 3 |
| N | 1.7 in |
| End Types | NPT - All Ends |
| Weight | 1.469 LB |
| EAN or UPC | 678146136602 |

