- Tee w/ 1/4" Female Pipe Thread
| End Types | NPT - All Ends |
| End Size | 1/4 NPT(f) |
| No. of Ends | 3 |
| SAE Reference No. | 140438 |
| Material | Carbon Steel |
| Fitting Type | Tee |
| Fitting Description | Tee |
| Female Pipe Size | 1/4 in |
| N | 0.88 in |
| Weight | 0.203 LB |
| EAN or UPC | 678146136626 |

