- Tee w/ 1/2" Female Pipe Thread
| N | 1.23 in |
| End Types | NPT - All Ends |
| SAE Reference No. | 140438 |
| Fitting Type | Tee |
| Female Pipe Size | 1/2 in |
| End Size | 1/2 NPT(f) |
| No. of Ends | 3 |
| Fitting Description | Tee |
| Material | Carbon Steel |
| Weight | 0.475 LB |
| N | 1.23 in |
| End Types | NPT - All Ends |
| SAE Reference No. | 140438 |
| Fitting Type | Tee |
| Female Pipe Size | 1/2 in |
| End Size | 1/2 NPT(f) |
| No. of Ends | 3 |
| Fitting Description | Tee |
| Material | Carbon Steel |
| Weight | 0.475 LB |