- Male Branch Tee w/ 1" Female Pipe Thread x 1" Male Pipe Thread
| Material | Carbon Steel |
| End Size | 1 NPT(f), 1 NPT(m) |
| M | 1.97 in |
| End Types | NPT - All Ends |
| Fitting Type | Tee, Branch |
| No. of Ends | 3 |
| N | 1.62 in |
| Fitting Description | Male Branch Tee |
| Female Pipe Size | 1 in |
| Male Pipe Size | 1 in |
| SAE Reference No. | 140425 |
| Weight | 1.313 LB |
| EAN or UPC | 678146136640 |

