- Male Branch Tee w/ 1/4" Female Pipe Thread x 1/4" Male Pipe Thread
| Male Pipe Size | 1/4 in |
| End Types | NPT - All Ends |
| N | 0.88 in |
| Material | Carbon Steel |
| End Size | 1/4 NPT(f), 1/4 NPT(m) |
| SAE Reference No. | 140425 |
| Fitting Type | Tee, Branch |
| M | 1.09 in |
| No. of Ends | 3 |
| Female Pipe Size | 1/4 in |
| Fitting Description | Male Branch Tee |
| Weight | 0.203 LB |

