- Male Branch Tee w/ 3/8" Female Pipe Thread x 3/8" Male Pipe Thread
| Fitting Description | Male Branch Tee |
| M | 1.22 in |
| End Types | NPT - All Ends |
| SAE Reference No. | 140425 |
| Male Pipe Size | 3/8 in |
| End Size | 3/8 NPT(f), 3/8 NPT(m) |
| N | 1.02 in |
| Female Pipe Size | 3/8 in |
| No. of Ends | 3 |
| Material | Carbon Steel |
| Fitting Type | Tee, Branch |
| Weight | 1.5 LB |
| EAN or UPC | 678146052469 |

