- Female Run Tee w/ 3/4" Female Pipe Thread x 3/4" Male Pipe Thread
| SAE Reference No. | 140242 |
| M | 1.59 in |
| No. of Ends | 3 |
| Fitting Type | Tee, Run |
| End Size | 3/4 NPT(f), 3/4 NPT(m) |
| Male Pipe Size | 3/4 in |
| Material | Carbon Steel |
| Fitting Description | Female Run Tee |
| Female Pipe Size | 3/4 in |
| N | 1.36 in |
| End Types | NPT - All Ends |
| Weight | 0.734 LB |
| EAN or UPC | 678146052490 |

