- Female Run Tee w/ 3/8" Female Pipe Thread x 3/8" Male Pipe Thread
| SAE Reference No. | 140242 |
| N | 1.02 in |
| No. of Ends | 3 |
| End Types | NPT - All Ends |
| Female Pipe Size | 3/8 in |
| Material | Carbon Steel |
| Male Pipe Size | 3/8 in |
| Fitting Description | Female Run Tee |
| Fitting Type | Tee, Run |
| End Size | 3/8 NPT(f), 3/8 NPT(m) |
| M | 1.22 in |
| Weight | 0.391 LB |

