- Coupling w/ 1 1/4" Female PipeThread
| End Types | NPT - All Ends |
| Overall Length | 1.93 in |
| Material | Carbon Steel |
| Fitting Type | Straight |
| Fitting Description | Coupling |
| End Size | 1 1/4 NPT(f) |
| SAE Reference No. | 140138 |
| No. of Ends | 2 |
| Female Pipe Size | 1 1/4 in |
| Weight | 0.7 LB |

