- Coupling w/ 1/8" Female PipeThread
| Fitting Type | Straight |
| Overall Length | 0.75 in |
| Fitting Description | Coupling |
| End Size | 1/8 NPT(f) |
| Material | Carbon Steel |
| No. of Ends | 2 |
| End Types | NPT - All Ends |
| SAE Reference No. | 140138 |
| Female Pipe Size | 1/8 in |
| Weight | 0.039 LB |

