- 0.375 in Inside Diameter
- 0.5 in Outside Diameter
- Nylon Tube
- 150 psi Working Pressure
applications
- Articulating connections for air brake line systems (connections between towed and towing motor vehicles)
- Tractor-to-trailer air connections used in extremely low temperatures
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Lay Line Style | Ink Jet |
| End Finish 2 | Zinc |
| O.D. | 0.5 in |
| Angle Shape 1 | Straight |
| Burst Pressure | 950 psi |
| Thread Size 1 | 1/2-14 |
| End Type 1 | MPT |
| Color | Red and Blue |
| Working Pressure | 150 psi |
| Standard | DOT FMVSS 571.106 |
| End Gender 2 | Male |
| Working Temperature [Min] | -65 ⁰F |
| Cover Material | Nylon |
| Tube Material | Nylon |
| Bend Radius [Min] | 2 in |
| Conductivity | Conductive |
| Tube Wall Thickness | 0.12 in |
| End Finish 1 | Zinc |
| End Gender 1 | Male |
| End Size 1 | 0.5 in |
| End Material 2 | Brass |
| Working Temperature [Max] | 200 ⁰F |
| Angle Shape 2 | Straight |
| End Material 1 | Brass |
| Thread Size 2 | 1/2-14 |
| I.D. | 0.375 in |
| Reinforcement | Synthetic Fiber |
| End Type 2 | SAE |
| Weight | 0.0 LB |

