- Bulkhead Nut for use w/ 5/8" Male 37° JIC Bulkhead Fitting
| No. of Ends | 1 |
| Hex Size | 1 1/8 in |
| End Types | JIC 37° |
| Fitting Type | Nut, Bulkhead |
| Fitting Description | Bulkhead Nut |
| Overall Length | 0.36 in |
| Tube O.D. | 5/8 in |
| SAE Reference No. | 070118 |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| End Size | 5/8 JIC(f) |
| End Types 2 | JIC 37° |
| Weight | 0.063 LB |
| EAN or UPC | 678146187598 |

