- Bulkhead Nut for use w/ 1" Male 37° JIC Bulkhead Fitting
| End Types 2 | JIC 37° |
| Material | Carbon Steel |
| No. of Ends | 1 |
| SAE Reference No. | 070118 |
| Fitting Angle | Straight |
| Fitting Type | Nut, Bulkhead |
| Fitting Description | Bulkhead Nut |
| End Types | JIC 37° |
| Overall Length | 0.41 in |
| Tube O.D. | 1 in |
| Hex Size | 1 5/8 in |
| End Size | 1 JIC(f) |
| Weight | 0.125 LB |
| EAN or UPC | 678146187604 |

