- Bulkhead Nut for use w/ 1/2" Male 37° JIC Bulkhead Fitting
| Fitting Description | Bulkhead Nut |
| End Types | JIC 37° |
| Material | Carbon Steel |
| No. of Ends | 1 |
| Fitting Angle | Straight |
| Overall Length | 0.31 in |
| Hex Size | 1 in |
| Fitting Type | Nut, Bulkhead |
| End Size | 1/2 JIC(f) |
| Tube O.D. | 1/2 in |
| SAE Reference No. | 070118 |
| End Types 2 | JIC 37° |
| Weight | 0.047 LB |
| EAN or UPC | 678146136787 |

