- Cap for use w/ 5/8" Male 37° JIC Fitting
| End Types | JIC 37° |
| Fitting Description | Cap |
| Material | Carbon Steel |
| No. of Ends | 1 |
| Tube O.D. | 5/8 in |
| Overall Length | 0.84 in |
| Fitting Angle | Straight |
| Fitting Type | Cap |
| SAE Reference No. | 070112 |
| End Types 2 | JIC 37° |
| End Size | 5/8 JIC(f) |
| Hex Size | 1 in |
| Weight | 0.11 LB |
| EAN or UPC | 678146187673 |

