- Cap for use w/ 1 1/2" Male 37° JIC Fitting
| Material | Carbon Steel |
| Fitting Description | Cap |
| SAE Reference No. | 070112 |
| End Types 2 | JIC 37° |
| Fitting Angle | Straight |
| No. of Ends | 1 |
| Overall Length | 1.19 in |
| Fitting Type | Cap |
| Tube O.D. | 1 1/2 in |
| Hex Size | 2 1/4 in |
| End Types | JIC 37° |
| End Size | 1 1/2 JIC(f) |
| Weight | 0.766 LB |
| EAN or UPC | 678146136831 |

