- Cap for use w/ 2" Male 37° JIC Fitting
| Overall Length | 1.44 in |
| Hex Size | 2 7/8 in |
| End Types 2 | JIC 37° |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Tube O.D. | 2 in |
| End Types | JIC 37° |
| Fitting Type | Cap |
| No. of Ends | 1 |
| Fitting Description | Cap |
| SAE Reference No. | 070112 |
| End Size | 2 JIC(f) |
| Weight | 1.3 LB |
| EAN or UPC | 678146136848 |

