- Cap for use w/ 3/16" Male 37° JIC Fitting
| End Types | JIC 37° |
| No. of Ends | 1 |
| Fitting Type | Cap |
| Hex Size | 7/16 in |
| Overall Length | 0.56 in |
| End Size | 3/16 JIC(f) |
| SAE Reference No. | 070112 |
| Tube O.D. | 3/16 in |
| Fitting Angle | Straight |
| End Types 2 | JIC 37° |
| Fitting Description | Cap |
| Material | Carbon Steel |
| Weight | 0.031 LB |
| EAN or UPC | 678146136855 |

