- Carbon Steel Material
features
- Available in a variety of sizes
| SAE Reference No. | N/A |
| Overall Length | 0.92 in |
| End Types 2 | Flareless |
| Fitting Angle | Straight |
| Finish | Dura-Kote |
| End Types | Flareless |
| Fitting Type | Nut |
| Fitting Description | Flareless Tube Nut |
| Material | Carbon Steel |
| No. of Ends | 1 |
| Hex Size | 1 in |
| Tube O.D. 1 | 5/8 in |
| End Size | 5/8 Flareless(f) |
| Weight | 0.09 LB |

