- 0.92 in Inner Diameter
- 1.156 in Outer Diameter
- Ethylene Propylene Rubber (EPR) Material
features
- Available in a variety of sizes
| Material | Ethylene Propylene Rubber (EPR) |
| I.D. | 0.92 in |
| O.D. | 1.156 in |
| Thickness | 0.12 in |
| Durometer | 80 |
| Weight | 0.0 LB |
| Material | Ethylene Propylene Rubber (EPR) |
| I.D. | 0.92 in |
| O.D. | 1.156 in |
| Thickness | 0.12 in |
| Durometer | 80 |
| Weight | 0.0 LB |