- 0.64 in Inner Diameter
- 0.818 in Outer Diameter
- Ethylene Propylene Rubber (EPR) Material
features
- Available in a variety of sizes
| Material | Ethylene Propylene Rubber (EPR) |
| Fitting Description | Straight Thread O-Ring |
| Tube Size | 1/2 in |
| Durometer | 80 |
| I.D. | 0.64 in |
| Temperature Range [Max] | 212 °F |
| End Size | 1/2 O-Ring Boss |
| Thickness | 0.09 in |
| O.D. | 0.818 in |
| End Types | O-Ring Boss |
| Temperature Range [Min] | -65 °F |
| Weight | 0.05 LB |

