- Reducer w/ 1 1/2" Female 37° JIC x 1 1/4" Male 37° JIC
| Tube O.D. 2 | 1 1/4 in |
| Fitting Description | Reducer |
| Tube O.D. 1 | 1 1/2 in |
| End Types 2 | JIC 37° |
| Fitting Type | Adapter |
| Fitting Angle | Straight |
| SAE Reference No. | 070103 |
| End Size | 1 1/4 JIC(m), 1 1/2 JIC(f) |
| No. of Ends | 2 |
| End Types | JIC 37° |
| Overall Length | 2.3 in |
| Material | Carbon Steel |
| Weight | 0.956 LB |

