- Reducer w/ 3/8" Female 37° JIC x 5/16" Male 37° JIC
| Fitting Description | Reducer |
| End Types | JIC 37° |
| Tube O.D. 1 | 3/8 in |
| Material | Carbon Steel |
| Tube O.D. 2 | 5/16 in |
| End Size | 5/16 JIC(m), 3/8 JIC(f) |
| End Types 2 | JIC 37° |
| Fitting Type | Adapter |
| Fitting Angle | Straight |
| Overall Length | 1.18 in |
| No. of Ends | 2 |
| SAE Reference No. | 070103 |
| Weight | 0.04 LB |
| EAN or UPC | 678146181787 |

