- Reducer Fitting Description
- 3/4 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- 1 1/16-12 Thread Size 1
- 3/4-16 Thread Size 2
| Material | Carbon Steel |
| Finish | Zinc Clear Trivalent Chromate |
| Hex Size 1 | 1.25 in |
| No. of Ends | 2 |
| Length | 1.790 in |
| Fitting Type | Adapter |
| I.D. | 0.39 in |
| Thread Size | 1 1/16-12 |
| Series | 221501 |
| Male Pipe Size | 3/4 in |
| Fitting Description | Reducer |
| End Gender 2 | Female |
| Tube O.D. | 1/2 in |
| End Type 1 | JIC 37° |
| End Gender 1 | Male |
| End Type 2 | JIC 37° |
| Fitting Angle | Straight, Swivel |
| Weight | 0.25 LB |

