- Reducer w/ 1 1/4" Female 37° JIC x 1" Male 37° JIC
| SAE Reference No. | 070123 |
| Tube O.D. 1 | 1 1/4 in |
| End Size | 1 JIC(m), 1 1/4 JIC(f) |
| Fitting Type | Adapter |
| Overall Length | 2.23 in |
| End Types 2 | JIC 37° |
| End Types | JIC 37° |
| No. of Ends | 2 |
| Fitting Description | Reducer |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Tube O.D. 2 | 1 in |
| Weight | 0.72 LB |

