- Reducer Fitting Description
- 3/8 in Male Pipe Size
- 1/4 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 7/16-20 Thread Size 2
| End Gender 2 | Female |
| End Type 1 | JIC 37° |
| Finish | Zinc Clear Trivalent Chromate |
| Hex Size 1 | 1.062 in |
| Fitting Angle | Straight, Swivel |
| Series | 221501 |
| Material | Carbon Steel |
| Thread Size | 9/16-18 |
| Fitting Type | Adapter |
| I.D. | 0.17 in |
| End Gender 1 | Male |
| No. of Ends | 2 |
| Fitting Description | Reducer |
| End Type 2 | JIC 37° |
| Male Pipe Size | 3/8 in |
| Tube O.D. | 1/4 in |
| Length | 1.400 in |
| Weight | 0.0 LB |
| EAN or UPC | 678146052896 |

