- Reducer Fitting Description
- 1/2 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 3/4-16 Thread Size 1
- 9/16-18 Thread Size 2
| Fitting Type | Adapter |
| Series | 221501 |
| I.D. | 0.3 in |
| Hex Size 1 | 1.062 in |
| SAE Reference No. | 070123 |
| Finish | Zinc Plated |
| Tube O.D. | 3/8 in |
| Overall Length | 1.5 in |
| Fitting Description | Reducer |
| Length | 1 1/2 in |
| Tube O.D. 1 | 1/2 in |
| End Type 1 | JIC 37° |
| Material | Carbon Steel |
| End Type 2 | JIC 37° |
| End Types 2 | JIC 37° |
| Male Pipe Size | 1/2 in |
| End Gender 2 | Female |
| Tube O.D. 2 | 3/8 in |
| No. of Ends | 2 |
| Fitting Angle | Straight, Swivel |
| End Types | JIC 37° |
| Thread Size | 3/4-16 |
| End Gender 1 | Male |
| End Size | 3/8 JIC(m), 1/2 JIC(f) |
| Weight | 0.04 LB |
| EAN or UPC | 678146052919 |

