- Straight Thread O-Ring to Female Pipe Adapter w/ 3/4" Male Port Size & 3/4" Female Pipe
| No. of Ends | 2 |
| Overall Length | 1.67 in |
| Fitting Description | Male Straight Thread O-Ring to Female Pipe Adapter |
| Straight Thread | 1 1/16-12 in |
| End Size | 3/4 NPT(f), 3/4 O-Ring Boss(m) |
| Fitting Type | Straight |
| Port Size | 3/4 |
| Pipe Size | 0.75 in |
| SAE Reference No. | N/A |
| End Types | NPT & O-Ring Boss |
| Material | Carbon Steel |
| Weight | 0.375 LB |
| EAN or UPC | 678146052988 |

